References
Hiwin:RGR35R220H
Rubix:546459

Product details : Szyna RGR35R klasa H L=220mm
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 220 mm |
| Precision | h |
| Design size | 35 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 149.36 excl. VAT
/ Each
zł 183.71 incl. VAT
- Delivery date on request