References
Hiwin:HGR15T4000H
Rubix:1178345

Product details : Szyna HGR15T H L=mm L=4000mm
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Length | 4000 mm |
| Height | 15 mm |
| Design size | 15 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
- Delivery date on request