References
NSK:N1H20 LCW-02PCZ 115
Rubix:1256580

Product details :
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 115 mm |
| Height | 18 mm |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

| Width | 20 mm |
|---|---|
| Length | 115 mm |
| Height | 18 mm |
| Design size | 20 mm |