References
NSK:N1S20 LCW-02PCZ 245
Rubix:1387275

Product details :
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 245 mm |
| Height | 15.5 mm |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

| Width | 20 mm |
|---|---|
| Length | 245 mm |
| Height | 15.5 mm |
| Design size | 20 mm |