References
Hiwin:RGR25R125H
Rubix:1076896

Product details : Szyna RGR25R klasa H L=125mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 125 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 60.84 excl. VAT
/ Each
zł 74.83 incl. VAT
- Delivery date on request