Needle roller bearing cage and roller assembly INA K47X52X17-B/0-7
Needle roller cage assembly
See technical informationReferences
INA:K47X52X17-B/0-7
Rubix:257460
Manufacturer :0006220526063
EAN:4012802721973

Product details : Łożysko K 47X52X17-B 0-7
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x52x52 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 47 mm |
| Outer diameter | 52 mm |
| Width | 17 mm |
| Series | k |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 23300 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 28.86 excl. VAT
/ Each
zł 35.5 incl. VAT
- Delivery date on request
