Needle roller bearing cage and roller assembly INA KZK16X21X10/-3-5/QN4.42
Needle roller bearing cage and roller assembly INA
See technical informationReferences
INA:KZK16X21X10/-3-5/QN4.42
Rubix:1222899
Manufacturer :0014761220564
Product details : Łożysko KZK16X21X10/-3-5/QN4.42
Technical specifications
Attributes
| Logistic Weight | 6,09 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 21 mm |
| Width | 10 mm |
| Series | kzk |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
