Needle roller bearing cage and roller assembly SKF K 12X15X10 TN
SKF Needle Ring
See technical informationReferences
SKF:K 12X15X10 TN
Rubix:126046
Manufacturer :10101
EAN:7316570766424

Product details : Łożysko K 12x15x10 TN
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x15x15 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 12 mm |
| Outer diameter | 15 mm |
| Width | 10 mm |
| Series | k |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 26000 rpm |
| Basic static load, radial - C0r | 6.2 N |
| Basic dynamic load, radial - Cr | 4.73 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
