Needle roller bearing cage and roller assembly SKF K 70X76X20
SKF Needle Ring
See technical informationReferences
SKF:K 70X76X20
Rubix:204972
EAN:7316570058208

Product details : Łożysko K 70X76X20
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistic Weight | 74,4 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 76 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
