Needle roller bearing cage and roller assembly INA K80X86X30/0-7
Needle roller cage assembly
See technical informationReferences
INA:K80X86X30/0-7
Rubix:596446
Manufacturer :0000164466063
EAN:4012802697063

Product details : Łożysko K80X86X30/0-7
Needle roller cage assembly K, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x86x86 mm |
|---|---|
| Logistic Weight | 128 g |
| Inner diameter | 80 mm |
| Outer diameter | 86 mm |
| Width | 30 mm |
| Series | k |
| Basic static load, radial - C0r | 159000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 141.04 excl. VAT
/ Each
zł 173.48 incl. VAT
- Delivery date on request
