Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R065820840
Compact ball bushings, normal, R0658
See technical informationReferences
Bosch Rexroth:R065820840
Rubix:829863

Product details : Tuleja toczna R065820840
COMPACT-KB KBC-8-DD
Compact KBC-8-DD ball socket, with two sealing joints
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Series | kbc |
| Inner diameter | 8 mm |
| Outer diameter | 15 mm |
| Length | 24 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
On Sale
Instead of zł 59.66
zł 25.5 excl. VAT
/ Each
zł 31.36 incl. VAT
- Available
