Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R106624000
Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth
See technical informationReferences
Bosch Rexroth:R106624000
Rubix:112356



Product details : 1066-240-00 zestaw toczny
Technical specifications
Attributes
| Logistic Weight | 2521 g |
|---|---|
| Series | lsge |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Length | 80 mm |
| Sealing | sealed both sides |
Show UNSPSC/ECL@SS
zł 583.09 excl. VAT
/ Each
zł 717.2 incl. VAT
- Delivery date on request
