References
INA:KN25-B
Rubix:801715
Manufacturer :0296806700000
EAN:4047643206723

Product details : Tulejka toczna KN25-B
Linear ball bearing KN..-B, closed version, regreasable, adjustable angle
Linear ball bearing KN-B, closed version with relubrication facility, self-aligning
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Series | kn..-b |
| Inner diameter | 25 mm |
| Outer diameter | 40 mm |
| Length | 58 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
zł 123.8 excl. VAT
/ Each
zł 152.27 incl. VAT
- Delivery date on request
