Linear Bearing (Ball, Slide & Bushing) Ewellix LBBR12
Ewellix Linear ball bearing LBBR
See technical informationSee documentsReferences
Ewellix:LBBR12
Rubix:107646
Manufacturer :2201176
EAN:4064329008488




Technical specifications
| Series | compact serie iso 1 |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 19 mm |
Technical specification
Product details : Łożysko LBBR 12
The linear ball bearing (also known as the ball bushing or shaft guide) consists of a polymer housing with hardened steel tread segments to guide the ball sets within the entire system. The circulating balls ensured an unlimited stroke at low friction. Ewellix, linear ball bearings are available in two series: As a compact series 1 (LBBR) and as a high-performance series 3 (LBC) with a design according to ISO 10285. The extensive product range includes bearings, housings, shafts and accessories that can be used for the construction of economical and simple linear guidance systems for a wide range of applications. Lubrication of the linear ball bearings The Ewellix linear ball bearings and units for shaft diameters of 6 mm and more are supplied pre-lubricated ex factory. Due to the quantity of lubricant and the Ewellix Double Lip Seal (2LS), no relubrication is required in most areas of application, as the theoretical relubrication interval is longer than the shelf life of the bearing. These Ewellix linear ball bearings are lubricated with the high-quality rolling bearing grease LGEP2.
Linear ball bearing without seals
Strengths
Ewellix, linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeablein accordance with DIN ISO 10285
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 350x350x520 mm |
| Package weight | 18 g |
| Series | compact serie iso 1 |
| Inner diameter | 12 mm |
| Outer diameter | 19 mm |
| Length | 28 mm |
| Sealing | open |
| Load rating stat. C | 510 N |
| Load rating dyn. C0 | 695 N |
| Number of ball rows | 5 |
Show UNSPSC/ECL@SS
- Delivery date on request