Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R102722044
Compact linear sets, closed, normal, R1027
See technical informationReferences
Bosch Rexroth:R102722044
Rubix:399612



Product details : Zestaw liniowy R102722044
LINEAR SET LSAC-20-DD-G
Linear-Set LSAC-20-DD-G
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Series | lsac |
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Length | 30 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
zł 192.26 excl. VAT
/ Each
zł 236.48 incl. VAT
- Delivery date on request
