Pas napędowy

In the industry, the drive belt is crucial for the synchronisation of mechanical parts in machines. With its teeth, it transmits motion and power between two pulleys for increased system efficiency.

The numerous references in the Rubix catalogue support you in your projects with slip-free transmission chains. Even in demanding environments, your machines gain reliability whether for maintenance or operation.

What are the Types of Timing Belts?

The choice of a type of timing belt directly depends on the targeted industrial application. Each configuration meets specific requirements.

  • HTD profiles (3M, 5M, 8M, 14M, 20M) offer a rounded tooth design. This is specifically designed to transmit high torques while avoiding slippage.
  • Metric drive belts have their pitch expressed in millimetres (T5, T10, AT5, AT10, etc.). Made from polyurethane and reinforced with cables, they are used for conveying applications and synchronous linear movements.
  • Imperial profiles (XL, L, H) made of rubber are generally used in traditional transmissions. These belts, with a pitch expressed in inches, are reinforced with fibreglass cables. They ensure good mechanical resistance.
  • Endless extruded ranges are perfectly suited for conveyors and any system requiring continuous movement.
Focus on HTD Belts

Equipped with rounded teeth, HTD drive belts extend the lifespan of components. They are widely used in machine tools, production installations, and industrial drives requiring consistent motor torque.

From 3M to 20M, the pitch of the profiles ensures precise sizing. Its choice depends on the transmitted power, the height of the belt, and the available space. When paired with suitable pulleys, these belts will provide optimal efficiency and a high level of reliability. This is a significant advantage for applications requiring excellent transmission consistency and high performance.

The Brands Offered by Rubix

Rubix distributes the best references on the market to provide a wide choice for professionals:

  • Like the ALPHA LINEAR models, the Optibelt brand offers polyurethane belts valued for conveying applications.
  • The PowerGrip HTD range from Gates covers all pitches from 3M to 20M. The various models are perfectly suited for robust industrial gears and drives.
  • Exclusive to Rubix, Mecaline provides models made from CR rubber. They are reinforced with fibreglass cables and standardised according to the XL/L/H code.

With a complete stock and fast shipping, purchasing your belts from Rubix guarantees reliability.

Advantages and Criteria: Choosing a Timing Belt

Timing belts offer a real advantage over chains. They promote quiet operation and high efficiency. They also provide increased precision in synchronous movements.

Choosing wisely involves precisely defining several parameters:

  • The pitch and number of teeth, as well as the width and height, impact the system's performance.
  • The power and torque transmitted must align with the diameter of the chosen pulleys.
  • In terms of working environment, heat, dust, or contact with oils will influence your choice. It is recommended to opt for CR rubber or polyurethane, depending on the expected resistance.
  • The selected profile (HTD, T/AT) must correspond to the intended application. This could involve production synchronisation, conveying, or linear use.
Lifetime: What to Expect?

The lifespan of a timing belt varies depending on the applied tension and the alignment of the pulleys. The chosen diameter and working environment also affect its durability. Wear will depend on the loads supported, the rotational speed, and the quality of maintenance. CR models reinforced with fibreglass cables withstand standard demands. For more intensive cycles, steel or aramid-cabled polyurethane is ideal.

Regular maintenance is essential. This involves checking for tooth wear, signs of fraying, and contamination from oils and dust. Cleaning must be done dry to preserve the belt material. For continuous productivity, it is recommended to schedule a replacement after a predetermined number of hours or cycles.

Installing a Timing Belt

An optimal installation must follow certain steps:

  • Check the condition of surrounding parts;
  • Verify the alignment of gears or pulleys;
  • Ensure compatibility between your installation and the chosen reference;
  • The belt must be installed without excessive strain and according to the tension recommended by the manufacturer;
  • Conduct a start-up test followed by a check.
Opcje filtrowania
KATEGORIE
  • pas napędowy htd (7345)
  • pas napędowy metryczny (5304)
  • pas napędowy calowy (2000)
  • pas napędowy std (93)
  • inne pasy napędowe (30)
  • Producent
  • gates
    (7915)
  • mecaline
    (1019)
  • megadyne
    (1)
  • optibelt
    (5760)
  • skf
    (77)
  • stomil
    (5)
  • 887 Produkt(ów) z 14 777 wariant(ów):

    Trafność
    brand logobrand logo
    • optibelt:220XL-050
    • rubix:272860
    brand logo
    • Profilxl
    • długość oryginalna22 ''
    • Szerokość pasa12.7 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:ZRM-AT5-780-50
    • rubix:459250
    brand logo
    • Profilat5
    • długość oryginalna780 mm
    • Szerokość pasa50 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:ZRM-T2.5-330-16
    • rubix:302773
    brand logo
    • Profilt2,5
    • długość oryginalna330 mm
    • Szerokość pasa16 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:25 / 5M 1300 AFX
    • rubix:1140451
    • producent:1036508
    • ean:4014486954975
    brand logo
    • Profil5m
    • długość oryginalna1300 mm
    • Szerokość pasa25 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:ZRM-T5-500-32
    • rubix:256886
    brand logo
    • Profilt5
    • długość oryginalna500 mm
    • Szerokość pasa32 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:32 AT5 / 500
    • rubix:459245
    • producent:1039395
    • ean:4014486730692
    brand logo
    • Profilat5
    • długość oryginalna500 mm
    • Szerokość pasa32 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:32 T5 / 990
    • rubix:812724
    • producent:1046502
    brand logo
    • Profilt5
    • długość oryginalna990 mm
    • Szerokość pasa32 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:ZRM-T10-1750-75
    • rubix:943693
    brand logo
    • Profilt10
    • długość oryginalna1750 mm
    • Szerokość pasa75 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:600 8M 25
    • rubix:821405
    • producent:1037292
    brand logo
    • Profil8m
    • długość oryginalna600 mm
    • Szerokość pasa25 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:190 XL 050
    • rubix:218812
    • producent:927752492
    brand logo
    • Profilxl
    • długość oryginalna32.2 mm
    • Szerokość pasa12.7 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:TP HTD 2800 8M 50
    • rubix:229394
    • producent:929790021
    • ean:5412571336283
    brand logo
    • Profilround
    • długość oryginalna2800 mm
    • Szerokość pasa50 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:TP HTD 1440 8M 30
    • rubix:140432
    • producent:929790012
    • ean:5412571336207
    brand logo
    • Profilhtd
    • długość oryginalna1440 mm
    • Szerokość pasa30 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • mecaline:173-L-050
    • rubix:2482272
    • ean:3660338504020
    brand logo
    • Profill
    • długość oryginalna17.25 ''
    • Szerokość pasa12.7 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:160 XL 050
    • rubix:125952
    • producent:925790052
    • ean:5414465487422
    brand logo
    • Profilxl
    • długość oryginalna16 ''
    • Szerokość pasa12.7 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:32 AT5 / 660
    • rubix:1789438
    • producent:1039281
    brand logo
    • Profilat5
    • długość oryginalna660 mm
    • Szerokość pasa380 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:1260 14MDC 37
    • rubix:2495856
    • producent:1946464
    • ean:4014486941425
    brand logo
    • Profilmdc
    • długość oryginalna1260 mm
    • Szerokość pasa37 mm
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:200XL-050
    • rubix:1894183
    brand logo
    • Profilxl
    • długość oryginalna508 ''
    • Szerokość pasa12.7 mm
    98,25 Netto
    / Sztuka
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:PU T5 340 10
    • rubix:1852811
    • producent:776220343
    • ean:5414465219108
    brand logo
    • Profilt5
    • długość oryginalna340 mm
    • Szerokość pasa10 mm
    15,04 Netto
    / Sztuka
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:HTD 120 5M 9
    • rubix:612491
    • producent:929390087
    • ean:5412571315318
    brand logo
    • Profil5m
    • długość oryginalna120 mm
    • Szerokość pasa9 mm
    19,04 Netto
    / Sztuka
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:PU T5 545 10
    • rubix:1852996
    • producent:776220543
    • ean:5414465220357
    brand logo
    • Profilt5
    • długość oryginalna545 mm
    • Szerokość pasa10 mm
    18,34 Netto
    / Sztuka
    • Dostępny
    brand logobrand logo
    • optibelt:6 DT5 / 300
    • rubix:561088
    • producent:1958928
    • ean:4014486065138
    brand logo
    • Profildt5
    • długość oryginalna300 mm
    • Szerokość pasa6 mm
    48,88 Netto
    / Sztuka
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:GT3 105 3MGT 6
    • rubix:613803
    • producent:940043209
    • ean:5414465314544
    brand logo
    • Profil3mgt
    • długość oryginalna105 mm
    • Szerokość pasa6 mm
    29,65 Netto
    / Sztuka
    • Termin dostawy na zapytanie
    brand logobrand logo
    • gates:HTD 265 5M 9
    • rubix:612712
    • producent:929390097
    • ean:5412571315370
    brand logo
    • Profilhtd tooth
    • długość oryginalna265 mm
    • Szerokość pasa9 mm
    22,78 Netto
    / Sztuka
    • Termin dostawy na zapytanie
    brand logobrand logo
    • optibelt:HTD-480-8M-15
    • rubix:882538
    brand logo
    • Profil8m
    • długość oryginalna480 mm
    • Szerokość pasa15 mm
    • Termin dostawy na zapytanie
    168 produktów z 887