Oprawa stojąca SKF TVN 308 A

Oprawa

Zobacz informacje techniczneZobacz dokumenty

Referencje

SKF:TVN 308 A
Rubix:240931
Producent:TVN 308 A
EAN:7316577301048
SKF ASPOT TVN 308 A

Specyfikacja techniczna

Szczegóły produktu : Oprawa TVN 308 A


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Specyfikacja techniczna


Atrybuty
Wysokość117 mm
Liczba otworów2
Szerokość60 mm
  • Termin dostawy na zapytanie