Referencje
3M:7000032471
Rubix:472660
Producent:7000032471
EAN:4046719298389

Informacje techniczne
| Powłoka okularów | ochrona przed zarysowaniem i zamgleniem |
|---|---|
| Odcień soczewek | żółty |
| Regulowane zauszniki | nie |
Szczegóły produktu : Okulary Metaliks Sport żółte 71461-00002M
For semi-rimless safety glasses with comfortable spatula temples and soft saddle nose pad, use 3M™ Metaliks™ Sport Safety Glasses, 71461-00002.
Our safety glasses' semi-rimless design provides the user with a wide field of vision, giving them a better view of what’s around them. They feature comfortable spatula temples with soft tips to ensure a close fit and a soft saddle nose pad to provide enhanced comfort while working over long periods.
They feature amber, optical class 1 lenses for maximum clarity with an anti-scratch and anti-fog coating for increased durability and improved vision. They provide excellent protection against Ultraviolet (UV) radiation.
Our safety glasses' semi-rimless design provides the user with a wide field of vision, giving them a better view of what’s around them. They feature comfortable spatula temples with soft tips to ensure a close fit and a soft saddle nose pad to provide enhanced comfort while working over long periods.
They feature amber, optical class 1 lenses for maximum clarity with an anti-scratch and anti-fog coating for increased durability and improved vision. They provide excellent protection against Ultraviolet (UV) radiation.
3M™ Metaliks™ Sport Safety Glasses, 71461-00002 are our safety glasses with a semi-rimless metal frame for an optimal field of vision. They feature spatula temples with soft tips and a soft saddle nose pad for a close and comfortable fit. The amber, anti-scratch and anti-fog lens provides increased durability and improved vision.
Mocne strony
Semi-rimless metal frame for an optimal field of vision;Soft temple tips provide additional comfort;Soft saddle nose pad for enhanced comfort;Clear, optical class 1 lenses for maximum clarity;Anti-scratch and anti-fog coating for increased durability and improved vision;Amber lens for excellent protection against Ultraviolet (UV) radiation with improved contrast;Lens marking: 2C-1.2 3M 1 FT;Frame marking: 3M Metaliks Sport - CE 3M EN166 FT
Zastosowania
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Specyfikacja techniczna
Atrybuty
| Waga w opakowaniu | 88 g |
|---|---|
| Powłoka okularów | ochrona przed zarysowaniem i zamgleniem |
| Odcień soczewek | żółty |
| Regulowane zauszniki | nie |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie