Referencje
3M:7000061903
Rubix:472668
Producent:7000061903
EAN:4046719298068




Szczegóły produktu : Okulary Fuel czerwone lustro 71502-00003M
For safety glasses with resistance from impacts, torsion and heat, use 3M™ Fuel™ Safety Glasses, 71502-00003. Our safety glasses are designed for use at work, home or during outdoor activities. They have a bronze frame made from a high-density nylon material with moulded lens supports to prevent the lenses from being dislodged by a strong frontal impact. The dark shade coloured lens protects against sun glare.
Mocne strony
•Safety glasses which provide resistance from impacts, torsion and heat
Ideal for use at work, home or during outdoor activities
The frame's moulded lens supports prevent the lenses from being dislodged by a strong frontal impact
Ventilation system on nose bridge and temples to help prevent fogging
Red mirrored lenses with anti-scratch coating provides increased durability and improved vision
Dark shade coloured lens protects against sun glare
Ideal for use at work, home or during outdoor activities
The frame's moulded lens supports prevent the lenses from being dislodged by a strong frontal impact
Ventilation system on nose bridge and temples to help prevent fogging
Red mirrored lenses with anti-scratch coating provides increased durability and improved vision
Dark shade coloured lens protects against sun glare
Specyfikacja techniczna
Atrybuty
| Waga w opakowaniu | 88 g |
|---|---|
| Powłoka okularów | ochrona przed zarysowaniem |
| Kolor | brąz |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie