Referencje
3M:7000032505
Rubix:472677
Producent:7000032505
EAN:4046719291717

Informacje techniczne
| Powłoka okularów | ochrona przed zarysowaniem i zamgleniem |
|---|---|
| Odcień soczewek | bezbarwny |
| Regulowane zauszniki | nie |
Specyfikacja techniczna
Szczegóły produktu : Okulary Refine 300 bezbarwne 71507-00000M
For safety glasses designed to fit smaller head and face shapes, use 3M™ Refine Safety Glasses 300 Series, 71507-00000.
Our slim frame safety glasses fit closely to the shape of the face, leaving less opening for particles and hazardous debris. They feature an adjustable soft padded nose bridge to ensure a comfortable fit and an integrated side shield for added protection from flying debris. The clear, anti-scratch and anti-fog lens provides increased durability and improved vision.
Our slim frame safety glasses fit closely to the shape of the face, leaving less opening for particles and hazardous debris. They feature an adjustable soft padded nose bridge to ensure a comfortable fit and an integrated side shield for added protection from flying debris. The clear, anti-scratch and anti-fog lens provides increased durability and improved vision.
3M™ Refine Safety Glasses 300 Series, 71507-00000 are our slim frame safety glasses with an adjustable soft padded nose bridge for comfort and an integrated side shield for added protection. The clear, anti-scratch and anti-fog lens provides increased durability and improved vision.
Mocne strony
Safety glasses designed to fit smaller head and face shapes, ideal for female or younger users;Slim frame fits perfectly to the shape of the face, leaving less opening for particles and hazardous debris;Adjustable soft padded nose bridge ensures a comfortable fit;An integrated side-shield provides added protection;Clear, anti-scratch and anti-fog lens provides increased durability and improved vision;Lens marking: 2C-1.2 3M 1 FT;Frame marking: 3M Refine 300 EN166 FT CE
Zastosowania
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Specyfikacja techniczna
Atrybuty
| Waga w opakowaniu | 87,85 g |
|---|---|
| Powłoka okularów | ochrona przed zarysowaniem i zamgleniem |
| Odcień soczewek | bezbarwny |
| Regulowane zauszniki | nie |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie