Referencje
3M:HT-639
Rubix:439511
Producent:7000103957
EAN:4046719710249
Szczegóły produktu : Nagłowie dla spawaczy HT-639
A well-balanced shield giving superb coverage, with a 90 x 110mm filter holder, able to hold conventional glass or auto-darkening filters. With the design emphasis on comfort and productivity, the wearer will appreciate the super-comfortable faceseals and an ergonomically designed harness and airduct system with dual comfort bands. Easy-fitting faceseal in a knitted, breathable, elasticated material – super-comfortable – allows sweat to evaporate; no seams next to face – feels much cooler.
Mocne strony
Well-balanced welding shield giving superb coverage
90 x 110mm filter holder hinges down for easy access
Conventional or auto-darkening filters can be fitted
Harness / airduct in one robust assembly.
Easy-to fit, super comfortable faceseal.
90 x 110mm filter holder hinges down for easy access
Conventional or auto-darkening filters can be fitted
Harness / airduct in one robust assembly.
Easy-to fit, super comfortable faceseal.
Specyfikacja techniczna
Atrybuty
| Wymiary paczki (dł. x szer. x wys.) | 250x270x350 mm |
|---|---|
| Waga w opakowaniu | 9558 g |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie

