Scraper Freudenberg Sealing Technologies 24005077
Single acting
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:24005077
Rubix:460788
Manufacturer :24005077

Technical specification
Product details : 250X270X18 P6 85NBRB247 P-ń zgarn.
Freudenberg's wiper P 6 is a single-acting elastomeric dirt wiper with bearing segments. A careful fitting is a prerequisite for the correct function of the Wiper P 6. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape.
Strengths
The wiper offers a good seating at the outer diameter and a very good wiping action. It can be used for a wide temperature range. No twisting in the housing and no pressure build-up between seal and wiper.
Applications
wiper P 6 in NBR is a dirt wiper that is primarily used for large diameters. It can for example be used in following applications: presses, steel hydraulics engineering, rolling mills.
Technical specifications
Attributes
| Logistic Weight | 119 g |
|---|---|
| Inner diameter | 250 mm |
| Outer diameter | 270 mm |
| Height | 18 mm |
| Execution | p6 |
| Material | 85 nbr b247 |
Show UNSPSC/ECL@SS
zł 498.16 excl. VAT
/ Each
zł 612.74 incl. VAT
- Delivery date on request
