References
Freudenberg Sealing Technologies:40421808
Rubix:429488
Manufacturer :40421808

Product details : 100X108X7 ASOB 88NBR101 P-n zgarn.
The wiper ASOB is a dirt wiper with a protruding wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 108 mm |
| Height | 7 mm |
| Execution | asob |
| Material | 88 nbr 101 |
Show UNSPSC/ECL@SS
zł 82.73 excl. VAT
/ Each
zł 101.76 incl. VAT
- Delivery date on request
