References
Dichtomatik:67180322
Rubix:881475
Manufacturer :180322

Product details : AM45 20x28x4x5 NBR90 P-ń zgarn.
The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Height | 5 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
