References
Freudenberg Sealing Technologies:24862
Rubix:429487
Manufacturer :24862

Product details : 150X165X9 AS 88NBR101 P-ń zgarn.
Single-acting, projecting wiper lip, metal angle ring
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 165 mm |
| Height | 9 mm |
| Execution | as |
| Material | 88 nbr 101 |
Show UNSPSC/ECL@SS
zł 151.1 excl. VAT
/ Each
zł 185.85 incl. VAT
- Delivery date on request
