SET of standard manual thread-cutters Beta Tools 433 10X1,25
Set of 2 hand taps, fine pitch, metric thread made from chrome-steel
See technical informationReferences
Beta Tools:433 10X1,25
Rubix:701503
Manufacturer :004330209
EAN:8014230101071

Product details : Gwintownik ręczn.metr.drobzw.mf10x1,25/2 433/10X1.25
Set of 2 hand taps, fine pitch, metric thread made from chrome-steel
Strengths
Set of 2 hand taps, fine pitch, metric thread made from chrome-steel
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x71x66 mm |
|---|---|
| Logistic Weight | 64 g |
| Number of elements | 2 |
| Total length | 63 mm |
| Drilling diameter | 6.5 mm |
| Threading diameter | 10 mm |
| Thread depth | 18 mm |
Show UNSPSC/ECL@SS
zł 42.53 excl. VAT
/ Each
zł 52.31 incl. VAT
- Delivery date on request
