SET of standard manual thread-cutters Beta Tools 431 24
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
See technical informationReferences
Beta Tools:431 24
Rubix:701493
Manufacturer :004310024
EAN:8014230171098

Product details : Gwintownik ręcz. metr.zwykły hss m24/3sz 431/24
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Strengths
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x115x45 mm |
|---|---|
| Logistic Weight | 568 g |
| Number of elements | 3 |
| Total length | 110 mm |
| Drilling diameter | 14.5 mm |
| Threading diameter | 24 mm |
| Thread depth | 50 mm |
Show UNSPSC/ECL@SS
zł 541.93 excl. VAT
/ Each
zł 666.57 incl. VAT
- Delivery date on request
