SET of standard manual thread-cutters Beta Tools 431 14
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
See technical informationReferences
Beta Tools:431 14
Rubix:701488
Manufacturer :004310014
EAN:8014230171043

Product details : Gwintownik ręcz. metr.zwykły hss m14/3sz 431/14
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Strengths
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x60x30 mm |
|---|---|
| Logistic Weight | 153 g |
| Number of elements | 3 |
| Total length | 80 mm |
| Drilling diameter | 9 mm |
| Threading diameter | 14 mm |
| Thread depth | 32 mm |
Show UNSPSC/ECL@SS
zł 184.96 excl. VAT
/ Each
zł 227.5 incl. VAT
- Delivery date on request
