SET of standard manual thread-cutters Beta Tools 430 3
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
See technical informationReferences
Beta Tools:430 3
Rubix:523054
Manufacturer :004300003
EAN:8014230086934

Product details : Gwintownik ręczny metryczny M3 x 0.5mm 3szt. 430/3
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
Strengths
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x60x30 mm |
|---|---|
| Logistic Weight | 15,4 g |
| Number of elements | 3 |
| Total length | 40 mm |
| Drilling diameter | 2.5 mm |
| Tolerance | iso 529 |
| Threading diameter | 3 mm |
| Thread depth | 12 mm |
Show UNSPSC/ECL@SS
zł 30.16 excl. VAT
/ Each
zł 37.1 incl. VAT
- Delivery date on request
