References
Gates:A136 13x3485LP/3455LI VULCOPOWER
Rubix:229552
Manufacturer :942161360

Product details : A 136 (3485Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a136 |
| Interior length | 3455 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 3485 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
