References
Gates:B35,5 17x905Li B945 Ld DELTA CLASSIC
Rubix:591417
Manufacturer :962260355
EAN:5414465319914


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b35 1/2 |
| Interior length | 905 mm |
Product details : Pas B35,5 17x905Li B945 Ld DELTA CLASSIC
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b35 1/2 |
| Interior length | 905 mm |
| Outer length | 974 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 945 mm |
| Material | sbr |
| Section | 17 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
zł 18.58 excl. VAT
/ Each
zł 22.85 incl. VAT
- Available