References
Stomil:E-6700
Rubix:6302

Product details : E 6700 Pas klinowy
Technical specifications
Attributes
| Profile | e/40 |
|---|---|
| Upper width | 38 mm |
| Height | 23 mm |
| Pitch length | 6700 mm |
Show UNSPSC/ECL@SS
zł 567.1 excl. VAT
/ Each
zł 697.53 incl. VAT
- Delivery date on request
