References
Optibelt:20 X 1500
Rubix:202896
Manufacturer :1723965
EAN:4014486037005





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x1500 |
| Interior length | 1500 mm |
Product details : 20x12.5 1550 LP Pas klinowy
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x127x127 mm |
|---|---|
| Logistic Weight | 399 g |
| Profile | 20 |
| Belt designation | 20x1500 |
| Interior length | 1500 mm |
| Outer length | 1579 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 1550 mm |
Show UNSPSC/ECL@SS
zł 69.21 excl. VAT
/ Each
zł 85.13 incl. VAT
- Delivery date on request