References
Beta Tools:7909E M
Rubix:512095
Manufacturer :079090902
EAN:8014230632025



Product details : Kurtka robocza szara 7909E M
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x17 mm |
|---|---|
| Logistic Weight | 726 g |
| Colour | grey |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
- Delivery date on request
