References
Portwest:FR68NARM
Rubix:1562395
Manufacturer :FR68NARM
EAN:5036108320820

Product details : Bluza ochronna FR68 granatowa FR68NARM r.M
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment., Industrial laundry wash at 75°C and tunnel dry at 155°C
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Material | 80% cotton, 19% polyester, 1% carbon fiber |
Show UNSPSC/ECL@SS
zł 423.23 excl. VAT
/ Each
zł 520.57 incl. VAT
- Delivery date on request