References
Beta Tools:7904E S
Rubix:705840
Manufacturer :079040901
EAN:8014230652818



Product details : Kurtka rob.ociepl.sz.7904e s b.easy 079040901
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x34 mm |
|---|---|
| Logistic Weight | 1094 g |
| Colour | grey |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 100 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
