References
Portwest:FR68NARL
Rubix:1562397
Manufacturer :FR68NARL
EAN:5036108320813

Product details : Bluza ochronna FR68 granatowa FR68NARL r.L
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment., Industrial laundry wash at 75°C and tunnel dry at 155°C
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Material | 80% cotton, 19% polyester, 1% carbon fiber |
Show UNSPSC/ECL@SS
zł 423.23 excl. VAT
/ Each
zł 520.57 incl. VAT
- Delivery date on request