Bearing calibration/spacer disk INA TWD1828
Bearing calibration/spacer disk INA
See technical informationReferences
INA:TWD1828
Rubix:1058127
Manufacturer :0001429300000


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 44.45 mm |
| Width | 44.45 mm |
Product details : Podkładka TWD 1828
Technical specifications
Attributes
| Logistic Weight | 22,3 g |
|---|---|
| Inner diameter | 28.575 mm |
| Outer diameter | 44.45 mm |
| Width | 44.45 mm |
| Thickness | 3.2 mm |
| Material | alloy steel (100cr6) |
Show UNSPSC/ECL@SS
- Delivery date on request