References
SKF:WS 81102
Rubix:140355
Manufacturer :30074
EAN:7316577122643

Product details : Pierścień WS 81102
Roller bearing Cylindrical thrust Cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,75x28x28 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 2.75 mm |
| Thickness | 2.75 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
