References
Timken:SR215X14
Rubix:555186
EAN:0087796320123

Technical specification
Product details : Pierścień SR215X14S
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 14 mm |
| Material | cast iron |
Show UNSPSC/ECL@SS
- Delivery date on request
