References
INA:WS89426
Rubix:598942
Manufacturer :0001887350000
EAN:4054365564048

Product details : Pierścień WS89426
Shaft locating washer,cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,5x270x270 mm |
|---|---|
| Logistic Weight | 9840 g |
| Inner diameter | 130 mm |
| Outer diameter | 270 mm |
| Width | 28.5 mm |
| Thickness | 28.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 3,261.85 excl. VAT
/ Each
zł 4,012.08 incl. VAT
- Delivery date on request
