References
Dichtomatik:67045286
Rubix:1038597
Manufacturer :67045286

Product details : AM54 65x80x7.5 TPU95 P-ń zgran.
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 80 mm |
| Height | 7.5 mm |
Show UNSPSC/ECL@SS
zł 13.42 excl. VAT
/ Each
zł 16.51 incl. VAT
- Delivery date on request
