References
Dichtomatik:67045261
Rubix:395289
Manufacturer :67045261

Product details : 25x38x7.5 AM54 P-ń zgarn
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 38 mm |
| Height | 7.5 mm |
Show UNSPSC/ECL@SS
zł 7.58 excl. VAT
/ Each
zł 9.32 incl. VAT
- Delivery date on request
