Scraper Freudenberg Sealing Technologies 40422435
Scraper Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:40422435
Rubix:367893
Manufacturer :40422435

Product details : 32x40x7 PU5 95AUV149 P-ń zgarn.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 40 mm |
| Height | 7 mm |
| Execution | pu5 |
| Material | 95 au v142 |
Show UNSPSC/ECL@SS
zł 11.69 excl. VAT
/ Each
zł 14.38 incl. VAT
- Available
