Scraper Freudenberg Sealing Technologies 67189309
Scraper Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:67189309
Rubix:1839133
Manufacturer :67189309

Product details : Zgarniacz AE47 56x64x4X7 TPU95
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 56 mm |
| Outer diameter | 64 mm |
| Height | 7 mm |
Show UNSPSC/ECL@SS
zł 4.7 excl. VAT
/ Each
zł 5.78 incl. VAT
- Delivery date on request
