Uszczelnienia tłoków Trelleborg TG3100600-T10N
Uszczelnienie
Zobacz informacje techniczneZobacz dokumentyReferencje
Trelleborg:TG3100600-T10N
Rubix:363714
Specyfikacja techniczna
Szczegóły produktu : TG3100600-T10N Uszczelnienie
Double-acting Turcon®Roto Glyd Ring®is used to seal shafts, axles, cylinder bores, rotary manifolds, and swivels with rotary, helical or oscillating movement. It consists of a seal ring in high-grade Turcon®material activated by an elastomeric O-Ring. The contact surface profile of the seal ring is specially designed for use at high-pressure and low sliding speeds.
Mocne strony
•Double-acting seal
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds
Specyfikacja techniczna
Atrybuty
| Średnica wewn. | 60 mm |
|---|
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie
