Referencje
Parker:W35L71
Rubix:710788
Producent:W35L71


Informacje techniczne
| Materiał | stal nierdzewna 1.4571 |
|---|---|
| Średnica gwintowania | 45 |
| Typ | złączka nierdzewna w35l71 |
Specyfikacja techniczna
Szczegóły produktu : Złączka nierdzewna W35L71
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka nierdzewna Parker W35L71 (kolanko złącza EO) do rur Ø35 mm. Maks. ciśnienie robocze 160 bar oraz zakres temperatur -60…+400°C.
Specyfikacja techniczna
Atrybuty
| Materiał | stal nierdzewna 1.4571 |
|---|---|
| Średnica gwintowania | 45 |
| Typ | złączka nierdzewna w35l71 |
| Ciśnienie | 160 bar |
| Średnica rury zewnętrzna | 35 mm |
| Min. temperatura | -60 °C |
| Maksymalna temperatura | 400 °C |
Pokaż UNSPSC / ECL@SS
zł 1097,58 Netto
/ Sztuka
zł 1350,02 Brutto
- Termin dostawy na zapytanie