Referencje
Parker:GE12LM22X1.5CFX
Rubix:719419
Producent:GE12LM22X1.5CFX


Informacje techniczne
| Materiał | stal ocynkowana, bez chromu(vi) |
|---|---|
| Typ | złączka stalowa ge12lm22x1.5cfx |
Szczegóły produktu : ZŁĄCZKA STALOWA GE12LM22X1.5CFX
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Stalowa złączka Parker GE12LM22X1.5CFX do połączeń rur (bitek/Ermeto). Wysokie ciśnienie robocze i bezpieczne, szczelne połączenia.
Specyfikacja techniczna
Atrybuty
| Materiał | stal ocynkowana, bez chromu(vi) |
|---|---|
| Typ | złączka stalowa ge12lm22x1.5cfx |
| Maksymalne ciśnienie serwisowe | 315 bar |
| Średnica łączenia 2 | 22 mm |
| Rodzaj płynu | wysokociśnieniowe ciecze hydrauliczne |
| Min. temperatura | -60 °C |
| Maksymalna temperatura | 250 °C |
Pokaż UNSPSC / ECL@SS
zł 30,65 Netto
/ Sztuka
zł 37,7 Brutto
- Termin dostawy na zapytanie