Referencje
Parker:GEO12LMCF
Rubix:506869


Informacje techniczne
| Materiał | stal węglowa z chromem trójwartościowym (cf) |
|---|---|
| Typ | przyłączka prosta geo12lmcf |
Szczegóły produktu : Przyłączka prosta GEO12LMCF
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Przyłączka prosta GEO12LMCF Parker do rur metrycznych ISO 6149. Maks. ciśnienie 400 bar, Chromium6 Free (CF) i podwyższony poziom bezpieczeństwa.
Specyfikacja techniczna
Atrybuty
| Materiał | stal węglowa z chromem trójwartościowym (cf) |
|---|---|
| Typ | przyłączka prosta geo12lmcf |
| Maksymalne ciśnienie serwisowe | 400 bar |
| Średnica łączenia 2 | 12.5 mm |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie