Referencje
Parker:ASK612X2S
Rubix:741312


Informacje techniczne
| Materiał | stal |
|---|---|
| Typ | złącze do spawania czołowego (butt weld) ermeto ask |
Szczegóły produktu : ZŁĄCZKA DO SPAWANIA ASK612X2S
The custom-fit ASK weld fitting is used to connect tubes. The fitting is available as steel or stainless steel version and in all sizes from 6 - 38 mm.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal weld fitting does not have to be retightened. This means that the connection has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto high pressure hydraulic weld fittings do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto high pressure hydraulic weld fittings can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal weld fitting does not have to be retightened. This means that the connection has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto high pressure hydraulic weld fittings do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto high pressure hydraulic weld fittings can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Akcesoria w zestawie : n/a
Zastosowanie : Przenoszenie substancji chemicznych, transfer paliw, hydraulika, sprzęt mobilny, pole naftowe, opakowania
Materiał korpusu : Stal
Marka : Ermeto
Konfiguracja : Rura do spawania
Rozmiar połączenia 1 : 12 mm Tube O.D.
Rozmiar połączenia 1 : 12 mm (O.D.)
Typ połączenia 1 : Spawanie czołowe
Rozmiar połączenia 2 : 12 mm Tube O.D.
Rozmiar połączenia 2 : 12 mm (O.D.)
Typ połączenia 2 : Spawanie czołowe
Oddział : Division Europe des raccords à haute pression
Dla rodzajów płynów : Płyny hydrauliczne, substancje chemiczne, paliwa, gazy, para
Branża : Rolnictwo, motoryzacja, budownictwo, sprzęt produkcji przemysłowej, przemysł morski, obsługa materiałów, transport
Maksymalna temperatura otoczenia : 250, 482
Maksymalna temperatura płynu : 250, 482
Maksymalne ciśnienie robocze : 305
Minimalna temperatura otoczenia : -40
Minimalna temperatura płynu : -40
Seria produktów : EO Heavy
Styl produktu : Spawanie czołowe
Rodzaj produktu : Złącza hydrauliczne
Materiał uszczelki : NBR
Typ uszczelki : O-ring
Kształt : Prosty
Specyfikacje Met : DIN, ISO 8434
Technologia : Obsługa płynów i gazów
Grubość ścianki rury : 2
Grubość ścianki rury : 2 mm
Zastosowanie : Przenoszenie substancji chemicznych, transfer paliw, hydraulika, sprzęt mobilny, pole naftowe, opakowania
Materiał korpusu : Stal
Marka : Ermeto
Konfiguracja : Rura do spawania
Rozmiar połączenia 1 : 12 mm Tube O.D.
Rozmiar połączenia 1 : 12 mm (O.D.)
Typ połączenia 1 : Spawanie czołowe
Rozmiar połączenia 2 : 12 mm Tube O.D.
Rozmiar połączenia 2 : 12 mm (O.D.)
Typ połączenia 2 : Spawanie czołowe
Oddział : Division Europe des raccords à haute pression
Dla rodzajów płynów : Płyny hydrauliczne, substancje chemiczne, paliwa, gazy, para
Branża : Rolnictwo, motoryzacja, budownictwo, sprzęt produkcji przemysłowej, przemysł morski, obsługa materiałów, transport
Maksymalna temperatura otoczenia : 250, 482
Maksymalna temperatura płynu : 250, 482
Maksymalne ciśnienie robocze : 305
Minimalna temperatura otoczenia : -40
Minimalna temperatura płynu : -40
Seria produktów : EO Heavy
Styl produktu : Spawanie czołowe
Rodzaj produktu : Złącza hydrauliczne
Materiał uszczelki : NBR
Typ uszczelki : O-ring
Kształt : Prosty
Specyfikacje Met : DIN, ISO 8434
Technologia : Obsługa płynów i gazów
Grubość ścianki rury : 2
Grubość ścianki rury : 2 mm
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Typ | złącze do spawania czołowego (butt weld) ermeto ask |
| Średnica rury zewnętrzna | 12 mm |
| Ciśnienie | 393 bar |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie